References
Aventics:0822350004
Rubix:157A5791
Manufacturer :0822350004
EAN:3661475897631

Documents
Product details : AVENTICS CUT UNIT 0822350004
Piston rod cylinder Aventics serie PRA (ISO 15552) double-acting with bore 32 mm and stroke 100 mm. Max pressure 10 bar.
Technical specifications
Attributes
| Type | pneumatic cylinder |
|---|---|
| Max. service pressure | 10 bar |
| Series | pra |
| Reaming diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Material | cylinder tube: anodised aluminium; piston rod: stainless steel; end caps: die-cast aluminium; seals: polyurethane; rod wiper: polyurethane; rod nut: zinc-plated steel |
Show UNSPSC/ECL@SS
£ 112.58 excl. VAT
/ Each
£ 135.10 incl. VAT
- Usually arrives within 14 working days
