References
SMC:CD85Y8-10-B
Rubix:132A6819
Manufacturer :00021902

Documents
Product details : SMC CD85Y8-10-B AIR CYLINDER
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores ranging from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique rod seal design prevents dust ingress, and the effectiveness of this seal is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose seals, the C85 series offers an exceptional service life.
Technical specifications
Attributes
| Cylinder diameter | 8 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | pneumatic cylinder |
Show UNSPSC/ECL@SS
£ 37.33 excl. VAT
/ Each
£ 44.80 incl. VAT
- Delivery usually within ( 11 ) days