References
Camozzi:QN1A50A10
Rubix:108A1993
Manufacturer :QN1A50A10


Technical specifications
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 64 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : CAMOZZI COMPACT CYLINDER QN1A50A10
Single-acting short-stroke cylinders have been designed so that they can be installed in very small spaces. Due to the compactness and sturdiness of these cylinders, they are mainly suitable for positioning and locking.
Applications
Industrial
Technical specifications
Attributes
| Type | pneumatic cylinder |
|---|---|
| Cylinder diameter | 64 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 106.86 excl. VAT
/ Each
£ 128.23 incl. VAT
- Usually arrives within 14 working days