References
SMC:CDRBU2WU10-270SZ
Rubix:2600613
EAN:3618035789998

Technical specifications
| Type | cdrbu2wu-z |
|---|---|
| Cylinder diameter | 14 mm |
| Cylinder stroke | 270 mm |
Product details : SMC CDRBU2WU10-270SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Free mount type.
•With Angle Adjuster.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Single flat)
Size: 10 mm
Rotating Angle: 270 (270°)
Vane Type: S (Single Vane)
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
•With Angle Adjuster.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Single flat)
Size: 10 mm
Rotating Angle: 270 (270°)
Vane Type: S (Single Vane)
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x31x31 mm |
|---|---|
| Logistic Weight | 87 g |
| Type | cdrbu2wu-z |
| Cylinder diameter | 14 mm |
| Cylinder stroke | 270 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminium alloy |
| Reaming diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 220.37 excl. VAT
/ Each
£ 264.44 incl. VAT
- Delivery usually within ( 24 ) days