PARKER P1F-S032MS-0025-0000 CYLINDER


Pneumatic Cylinder

References
parker hannifin:P1F-S032MS-0025-0000
rubix:234A3870
brand logo
brand logo
Technical specifications
Typepneumatic cylinder
See all Specifications

Product details : PARKER P1F-S032MS-0025-0000 CYLINDER


The P1F in bore sizes 32 to 125 is a smooth profile linear pneumatic cylinder conforming to the ISO 15552 standard. Utilising internal composite technology (piston) to save weight, while assuring the high performance and functionality expected of an ISO cylinder. With aluminium sandblast front and rear end covers, multilayer PTFE coated steel bearing with stainless steel piston rod, pneumatic cushioning and magnetic piston with polyurethane (PUR) seals as standard this is our industrial profile ISO cylinder. Offering various piston rod materials, sealing options and supported by a full range of ISO mountings and sensors the P1F series is suitable for wide range of general purpose industrial applications. Challenges encountered within rigorous environments require leading engineered solutions and products. Meeting these exacting needs the P1F provides the answer for high and low temperatures applications. Engineered to provide superior performance in harsh conditions using proven class leading seal technology for reliable operation and long service life in temperatures down to -40°C and up to +150°C. With robust corrosion resistant body and optional metal scraper the P1F leads the way in today's changing climate.

Strengths

•Smooth profile design in natural appearance
ATEX certified design for explosive environments
Dynamic and static brake option to improve machine safety level
Metallic scraper for better dust resistance
FKM wiper rod piston seal for chemical resistance
Polon UHMW-PE wiper rod piston seal for dry running application
Stainless steel end covers screws linked to anodised end covers for better corrosion resistance
Stainless steel piston rod as standard
New stainless steel, press-in and cushioning screw design
Range of mountings and sensors of the P8S Series
IO-Link ready with new P8S CPS sensor
Reduced installation time and easy access to cylinder's cushioning screws
PTS labelling for improved MRO services
Improved efficiency with new adjustable cushioning reducing shocks to machines
All proven Parker Pradifa seal technology inside for long performance life

Applications

General industry-linear movement;Push objects;stop/hold/go general industry-clamping;Clamp objects;Fix/hold in position;General industry- holding;Lift, moving, clamping general industry-controlling;Change lane, direction;Change level;Packaging- moving;Push/pull objects;Sorting, conveying outdoor transport and railway-linear movement;Moving, clamping, closing;Factory automation;Machine tools;Packaging machinery;Vehicle assembly facilities;Material handling;Outdoor, transport

Technical specifications


Attributes
Typepneumatic cylinder
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 111.77 excl. VAT
/ Each
£ 134.12 incl. VAT
  • Usually arrives within 14 working days