FESTO 2123072 STANDARDS-BASED CYLINDER DSBC-32-70-PPVA-N3


Standards-based cylinder DSBC

References
festo:DSBC-32-70-PPVA-N3
rubix:111A2403
manufacturer :2123072
ean:4052568251703
DSBC-32-70-PPVA-N3 Standard cylinder
brand logo
Technical specifications
Typedsbc standard cylinder
Cylinder diameter32Ā mm
See all Specifications

Product details : FESTO 2123072 STANDARDS-BASED CYLINDER DSBC-32-70-PPVA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistics dimensions (L x W x H)215x48x48Ā mm
Logistic Weight651Ā g
Typedsbc standard cylinder
Cylinder diameter32Ā mm
Cylinder stroke70Ā mm
Show UNSPSC/ECL@SS
Ā£ 123.75 excl. VAT
/ Each
Ā£ 148.50 incl. VAT
  • Delivery usually within ( 2 ) days