PARKER REAR CLEVIS P1A-4CMT


Pneumatic Cylinders, Accessory - Clevis Bracket AB3 / Parker Pneumatic - Europe

References
parker hannifin:P1A-4CMT
rubix:152A5592
brand logo
brand logo
Technical specifications
TypeClevis Bracket

Product details : PARKER REAR CLEVIS P1A-4CMT


Clevis mounting bracket type AB3 for the articulated movement of ISO 6432 cylinders including the P1A and P1S Series. Suitable for attachment to the rear of the cylinder.



Markets:

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Miscellaneous Processing



Features/Benefits:

• ISO Standard for universal mounting / interchangeability



Applications:

• Articulated cylinder mounting



Performance Characteristics

For cylinder types: P1A | P1S

Bore size (Ø): 10mm | 12mm | 16mm | 20mm | 25mm

Certificates: ISO 6432 Cylinders

Material: Surface treated steel | Stainless steel       

Corrosion resistant: Yes

Bore Diameter: 10 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: P1A
Materials Of Construction: Surface Treated Steel
Product Type: P1A-4CMT : Surface Treated Steel Clevis Bracket AB3 - 10mm Bore Size for P1A

Technical specifications


Attributes
TypeClevis Bracket
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Usually arrives within 14 working days