References
Festo:DAMD-P-M10-16-R1
Rubix:123A6764
Manufacturer :543717
EAN:4052568050917
Product details : FESTO 543717 PLUG SCREW DAMD-P-M10-16-R1
Screw plug DAMD-P-M10-16-R1 corrosion resistant, suitable for compact cylinder CDC, Clean Design. Mounting position=any, Corrosion resistance class KBK=3, Product weight=30 g, Material information Fastening=high-alloy stainless steel
Technical specifications
Attributes
| Type | screw plug |
|---|
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Delivery usually within ( 11 ) days
