PARKER FOOT MOUNTING P1A-4HMF


Pneumatic Cylinders, Accessory - Foot Mounting MS3 / Parker Pneumatic - Europe

References
parker hannifin:P1A-4HMF
rubix:156A7193
brand logo
brand logo
Technical specifications
TypePneumatic ISO Cylinder

Product details : PARKER FOOT MOUNTING P1A-4HMF


Foot mounting, type MS3, for the mounting of ISO 6432 cylinders including the P1A and P1S Series. Suitable for attachment to the front or rear of the cylinder.



Markets:

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Miscellaneous Processing



Features/Benefits:

• ISO Standard for universal mounting / interchangeability



Applications:

• Cylinder mounting



Performance Characteristics:

For cylinder types: P1A | P1S

Bore size (Ø): 10mm | 12mm | 16mm | 20mm | 25mm

Certificates: ISO 6432 cylinders

Material: Surface treated steel | Stainless steel

Corrosion resistant: Yes

Bore Diameter: 25 mm
Division: Electric Motion and Pneumatic Division - Europe
For Use With: P1A
Product Type: P1A-4HMF : Foot Bracket MS3 - 20/25mm Bore Size for P1A

Technical specifications


Attributes
TypePneumatic ISO Cylinder
Show UNSPSC/ECL@SS
Ā£ 4.14 excl. VAT
/ Each
Ā£ 4.97 incl. VAT
  • Usually arrives within 14 working days