References
Festo:FLSR-16-R
Rubix:117A1479
Manufacturer :15280
EAN:4052568112714

Documents
Product details : FESTO 15280 FREE WHEEL UNIT FLSR-16-R
Freewheel unit FLSR-16-R For semi-rotary drives DSR. Size=16, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=2,03 Nm
Technical specifications
Attributes
| Logistic Weight | 535 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 436.15 excl. VAT
/ Each
£ 523.38 incl. VAT
- Delivery usually within ( 16 ) days