Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879569 ISO CYLINDER 32MM DIA/BORE STROKE 200MM
MECALINE 879569 ISO CYLINDER 32MM DIA/BORE STROKE 200MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879569
rubix:
216A1358
ean:
3660338331220
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879569 ISO CYLINDER 32MM DIA/BORE STROKE 200MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.32-C=200
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
32
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.22
excl. VAT
/
Each
£
224.66
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
AVENTICS PNEUMATIC CYLINDER 0822010667
SMC CD85KN25-300-A NON-ROTATING ISO 6432 CYLINDER
SMC C85N16-15S CYLINDER SPRING RETRACTS/A
FESTO 1645471 ISO CYLINDER
FESTO 8165691 STANDARDS-BASED CYLINDER
FESTO 1383638 STANDARDS-BASED CYLINDER DSBC-63-160-PPSA-N3
SMC CP96SDB40-60 ISO 15552 CYLINDER
SMC C85KE16-25T NON-ROTATING ISO 6432 CYLINDER
CAMOZZI CYLINDER CAM-61M2P050A0100
FESTO 1908262 STANDARDS-BASED CYLINDER DSNU-16-35-P-A
FESTO 8165671 STANDARDS-BASED CYLINDER
FESTO 8165588 STANDARDS-BASED CYLINDER
FESTO 1376474 STANDARDS-BASED CYLINDER DSBC-32-200-PPSA-N3
FESTO 19189 STANDARDS-BASED CYLINDER DSNU-12-10-P-A
FESTO 1908249 ISO CYLINDER