FESTO 8165588 STANDARDS-BASED CYLINDER
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-50-400-D3-PPSA-N3
Rubix:390A8185
Manufacturer :8165588
EAN:4052568597900
Documents
Product details : FESTO 8165588 STANDARDS-BASED CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | standards-based cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 211.96 excl. VAT
/ Each
£ 254.35 incl. VAT
- Delivery usually within ( 6 ) days



