MECALINE 879524 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 100MM
Pneumatic double-effect cylinder
See technical informationSee documentsReferences
Mecaline:879524
Rubix:216A1349
EAN:3660338330834

Documents
Product details : MECALINE 879524 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 100MM
Pneumatic double-effect cylinder - ISO 6432
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
MINI CYLINDER D.20-C=100
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mecaline 879524 roundline cylinder 20mm dia/bore stroke 100mm |
Show UNSPSC/ECL@SS
£ 47.99 excl. VAT
/ Each
£ 57.59 incl. VAT
- Usually arrives within 14 working days
