LEGRIS 7984 04 19 FUNCTION FITTING 19/04/7984


Pneumatic Non-Return Valves

References
parker legris:7984 04 19
rubix:121A3872
ean:0820099584287
7984 - NON-RETURN VALVE SUPPLY FLOW PARALLEL & METRIC
brand logo

Product details : LEGRIS 7984 04 19 FUNCTION FITTING 19/04/7984


Non-return valves allow compressed air to flow in one direction and prevent it from flowing in the other. Mounted upstream of the circuit, they provide total protection. With different color codes for supply (green) and exhaust (red) version, you’ll be sure to not make a mistake. By making your installation safer and more intuitive, your installation cost is reduced.



Industries:


• Industrial manufacturing equipment 



Features/Benefits:


• Variety of Applications

• Wide range of choice from diameter 4 to 12 mm 

• Push-in connection: ease of use

• Threaded or push-in version

• Cracking Pressure value : 0.3 bar

• Compact and lightweight

• Lip seals for improved sealing performance

• Vibration resistance

• Tried and test durability according to DI 2006/42/CE.

• Symbol showing the flow direction.

• Color codes: Green: supply version / Red: exhaust version  



Applications:


• Automotive process

• Pneumatics

• Semiconductor

• Packaging

• Manufacturing equipment



Technologies:


• Function fitting

• Non-return valve

• Pneumatic systems

Application: Automotive Process, Robotics, Textile, Packaging, Pneumatics
Body Material: Technical polymer
Brand: Parker, Legris
Configuration: Tube to Port
Connection 1 Size: 4
Connection 1 Size: M 5x0.8 (Thread)
Connection 1 Type: Tube
Connection 1 Type: Male Metric
Connection 2 Size: M5x0.8
Connection 2 Size: 4 MM (O.D)
Connection 2 Type: Male Metric
Cracking Pressure: 0.3
Division: Low Pressure Connectors Europe Division
Flow Direction: Supply Version
Flow Rate: 350 NL/MIN
For Fluid Type: Air
Height: 32
Hex Size: 9
Industry: Industrial Manufacturing Equipment, Industrial Processing
Maximum Flow Rate: 350
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Minimum Operating Pressure: 1
Minimum Operating Temperature: 0
Product Style: Check Valve
Product Type: Non-Return Valves
Quantity Per Box: 10
Seal Material: NBR
Shape: In-line non-return valve supply male
Technology: Pneumatics
Thread Material: Nickel-plated Brass
Weight: 0.008

Technical specifications


Attributes
Logistic Weight8 g
Package weight87 g
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 17.41 excl. VAT
/ Each
£ 20.89 incl. VAT
  • Usually arrives within 14 working days