7300 08 10 REGULATOR, G 1/8 MALE X 8MM


Pneumatic Pressure Regulators

References
parker legris:7300 08 10
rubix:246A6914
ean:0820099325248
7300 - PRESSURE REGULATOR, MALE BSPP
brand logo

Product details : 7300 08 10 REGULATOR, G 1/8 MALE X 8MM


Parker Legris pressure regulators stabilise at the maximum determined value of the pressure delivered to the pneumatic equipment at any given fluctuations of the pressure upstream. By enabling an optimum pressure setting, these products allow your equipment to function at their maximum capacity and in turn, provide you with energy saving benefits.

Features/Benefits:

- Ergonomics

• Easy adjustment of the output pressure through the knurled screw
• Lockable adjustment possible
• Output pressure adjustment options marked on the screw

- Energy Savings

• Setting of the optimum pressure enables the equipment to function correctly
• Installation in a manifold allows optimum output pressures to be delivered to specific parts of the circuit
• Designed for applications where cylinder force needs to be controlled: marking, sleeving, crimping cylinders etc.

Markets:

• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging

Application:

• Pneumatic Circuits Pressure Control

Technologies:

• Pressure regulator
• Pneumatic equipment
• Pneumatic system
• Air pressure regulator
• Pneumatic fittings

Technical Characteristics:

• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, nitrile, silicone free
• Pressure: 
Upstream pressure: 1 to 16 bar
Downstream pressure: 1 to 8 bar
• Temperature: -10°C to +70°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)

Product Types: 

• Pressure Regulator, Male BSPP Thread

Application: Robotics, Textile, Semi-Conductors, Packaging, Pneumatics
Connection 1 Thread Size (metric): G1/8
Connection 2 Tube O.d. (mm): 8
Division: Low Pressure Connectors Europe Division
Maximum Operating Temperature: 70
Media: Compressed air
Minimum Operating Temperature: -10
Quantity Per Box: 1
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Weight: 0.048

Technical specifications


Attributes
Logistic Weight48 g
Package weight56 g
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 55.63 excl. VAT
/ Each
£ 66.76 incl. VAT
  • Usually arrives within 14 working days