LEGRIS INLINE FLOW REG 7820-00-13


Pneumatic Flow Control Regulators in Stainless Steel

References
parker legris:7820 00 13
rubix:115A9099
ean:0820099655833
7820 - IN-LINE ONE WAY ADJUSTMENT BSP PARALLEL
brand logo
Technical specifications
Type7820
Type of couplingG1/4
See all Specifications

Product details : LEGRIS INLINE FLOW REG 7820-00-13


Stainless steel flow control regulators are used to regulate the speed of a cylinder rod as well as gas flow in environments with high mechanical or chemical constraints. Those regulators are suitable for food environment as they ensure no contamination of conveyed fluids. The design is optimised by using smooth external surfaces in order to facilitate your cleaning processes.

Features/Benefits:

- Robust

• Suitable for corrosive environments
• Excellent mechanical and chemical resistance
• 100% leak-tested in production
• No contamination of conveyed fluids

- Optimised Design

• Smooth external surfaces to facilitate cleaning
• Fully compatible with food environments
• Accurate and easy adjustment

Markets:

• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail

Applications:

• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation
• Suitable for Corrosive Environment

Technologies:

• Regulator
• Steel regulator
• Bi-directional regulator
• Uni-directional regulator
• Swivel outlet
• Pneumatic controls

Technical Characteristics:

• Fluids: Compressed Air
7822: all compatible fluids depending on whether FKM or PTFE seals are used
• Materials: 316L stainless steel, FKM
• Pressure:
7810-7812: Vacuum to 10 bar
7820: Vacuum to 16 bar
7822: Vacuum to 40 bar
• Temperature:
7810-7812: 0°C to +70°C
7820-7822: -15°C to +120°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• RG: External Components: 21CFR (FDA)
• RG: External Components: 1935/2004/EC

Product Types:

• Flow Regulator Exhaust, Male/Female BSPP and Metric Thread
• Bi-Directional Flow Regulator, Male/Female BSPP and Metric Thread
• In-Line One-Way Flow Regulator, Female BSPP Thread
• Bi-Directional In-Line Flow Regulator, Female BSPP Thread
Application: Automotive Process, Pneumatics, Semiconductor, Textile, Water Treatment, Beverage Dispensing, Robotics
Body Material: STAINLESS STEEL 316L
Connection 1 Thread Size (metric): G1/4
Connection 1 Thread Style: BSPP
Diameter: 7
Division: Low Pressure Connectors Europe Division
Handle Type: STAINLESS STEEL 316L
Maximum Operating Pressure: 16
Maximum Operating Temperature: 120
Media: LF3000, LIQUIfit
Minimum Operating Temperature: -15
O-ring Material: FKM
Quantity Per Box: 1
Shape: Flow regulator stainless steel in-line female unidirectional
Specifications Met: ROHS, REACH, FDA Regl. N° 1935/2004
Weight: 0.164

Technical specifications


Attributes
Logistic Weight164 g
Package weight176 g
Type7820
Type of couplingG1/4
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 113.90 excl. VAT
/ Each
£ 136.68 incl. VAT
  • Usually arrives within 14 working days