IFM PQ7834 ELECTRONIC PRESSURE SENSOR


Pressure Sensor

References
ifm electronic:PQ7834
rubix:80328349
ean:4021179257763
brand logo
brand logo
Technical specifications
Typepressure sensor
Executionpq
Min. tension18 V
See all Specifications

Product details : IFM PQ7834 ELECTRONIC PRESSURE SENSOR


Strengths

•Reliable monitoring of the system pressure in pneumatics and in compressed air systems
Very high overpressure and vacuum resistance
Clearly visible slanted LED display
Red/green display for clear identification of the acceptable range
Two switching outputs, one of which can be configured as diagnostic output

Applications

Industrial

Technical specifications


Attributes
Typepressure sensor
Executionpq
Min. tension18 V
Max. tension32 V
Min. temperature0 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 150.95 excl. VAT
/ Each
£ 181.14 incl. VAT
  • Usually arrives within 14 working days