SMC PSE543-R06 PRESSURE SENSOR


Pneumatic Pressure Sensor

References
smc:PSE543-R06
rubix:128A5954
PSE540, Small Pneumatic Pressure Sensor
brand logo
Technical specifications
Typecompound pressure -100 to 100 kpa
Executionplug-in reducers ø 6
Min. tension12 V
See all Specifications

Product details : SMC PSE543-R06 PRESSURE SENSOR


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Compact pressure sensor for pneumatics
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40

Sensor Range: 3 [For Compound Pressure (-100~100kPa)]
Accuracy: ±2%F.S.
Port Size: R06 (Ø6 Plug-In Reducer)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x30x10 mm
Logistic Weight45 g
Typecompound pressure -100 to 100 kpa
Executionplug-in reducers ø 6
Min. tension12 V
Max. tension24 V
Show UNSPSC/ECL@SS
£ 60.24 excl. VAT
/ Each
£ 72.29 incl. VAT
  • Delivery usually within ( 4 ) days