SMC PSE530-M5-L PRESSURE SWITCH


Pressure Switch

References
smc:PSE530-M5-L
rubix:133A2612
PSE53*, Sensor for Multi Channel Controller
brand logo
Technical specifications
TypePressure Sensor
ExecutionPSE530
Min. tension12 V
See all Specifications

Product details : SMC PSE530-M5-L PRESSURE SWITCH


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for multi-channel controller
•Fluid: air, non-corrosive gas
•Current consumption: 15mA or less
•High pressure, vacuum, low and compound

Pressure: 0 [Positive Pressure (0~1MPa)]
Port Size: M5X0.8
Option: L (Sensor Cable)

Technical specifications


Attributes
Logistics dimensions (L x W x H)61x13x12 mm
Logistic Weight65 g
TypePressure Sensor
ExecutionPSE530
Min. tension12 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 63.36 excl. VAT
/ Each
£ 76.03 incl. VAT
  • Delivery usually within ( 4 ) days