References
SMC:PSE560-A2
Rubix:2602060

Documents
Product details : SMC PSE560-A2 PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for general purpose fluids
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65
Sensor Range: 0 [For Positive Pressure (0~1MPa)]
Port Size: A2 (URJ 1/4)
Output Specification: Voltage Output (1~5V) Type
Option: None
•Fluid: fluid, including gas, that will not corrode SUS316L
•Accuracy (ambient temp. of 25°C): ¹1%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP65
Sensor Range: 0 [For Positive Pressure (0~1MPa)]
Port Size: A2 (URJ 1/4)
Output Specification: Voltage Output (1~5V) Type
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x28x24 mm |
|---|---|
| Logistic Weight | 204 g |
| Type | pressure sensor |
| Execution | pse560 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 307.94 excl. VAT
/ Each
£ 369.53 incl. VAT
- Delivery usually within ( 8 ) days