LEGRIS LF3000 FITTING 3199 16 21


    Pneumatic Push-In Fittings - LF 3000®

    References
    parker legris:3199 16 21
    rubix:123A6050
    ean:0820099980966
    3199 - MALE STUD ELBOW BSPP METRIC AND UNF THREAD
    brand logo
    Technical specifications
    Connection 1G 1/2
    Connection 216
    See all Specifications

    Product details : LEGRIS LF3000 FITTING 3199 16 21


    The LF 3000® push-in fittings range includes banjo, oscillating and modular multiport functions offering multiple configurations. Robust, lightweight, and compact thus connectors allow you to optimize the design of your pneumatic equipment.

    Features/Benefits:
    • Reliability
    • 100% leak-tested in production
    • Date coding to guarantee quality and traceability

    • Durability
    • Conforms to ISO 14743
    • Tried-and-tested longevity technology
    • High number of pressure cycles
    • No pumping effects

    • Flexibility
    • Compactness for space saving
    • Multiple shapes and configurations for more modularity

    • Sustainability
    • ROHS and REACH compliant
    • Eco-friendly thanks to full flow for efficiency
    • Low carbon-printing – Made in Europe

    Markets:
    • Automation
    • Industrial
    • Food processing

    Applications:
    • Packaging manufacturing,
    • Robotic,
    • In-plant automotive,
    • Pneumatics,
    • Solenoid valves,
    • Pneumatic cylinders
    • Pneumatic Machinery Equipment
    • Low Pressure Compressed Air Conveying
    • Vacuum systems
    • Semiconductor machinery
    • Textile machinery
    • Cabinets/Panels

    Technologies:
    • Push-In Fittings
    • Push-to-Connect Fittings
    • Pneumatic Fittings
    • Instant Fittings
    • Quick Fittings
    • Connectors
    • Swivel Fittings
    • Orientable Fittings
    • Modular Fittings
    • Multi-Connectors
    • Modular Plug-In Connectors
    • Self-Sealing Fittings
    • Connectors

    Technical Characteristics:
    • Fluids: compressed air, neutral gas, other fluids: please contact us
    • Materials: Technical polymer, nickel-plated brass, NBR
    • Pressure: Vacuum to 20 bar
    • Temperature: -20°C to +80°C
    • Ø Metric: 3mm to 16 mm
    • Ø Inch: 1/8" to 1/2"

    Regulations:
    • ISO 14743
    • PED
    • RoHS
    • REACH
    Application: Robotics, Automotive, Pneumatics, Textile, Packaging, Vacuum
    Body Material: Technical Polymer
    Brand: Parker, Legris
    Configuration: Tube to Port
    Connection 1 Size: 16 mm Tube O.D.
    Connection 1 Size: 16 mm (O.D.)
    Connection 1 Type: Tube
    Connection 2 Size: G 1/2 inch Thread
    Connection 2 Size: G 1/2
    Connection 2 Type: Male, BSPP
    Connection 2 Type: Male BSPP
    Division: Low Pressure Connectors Europe Division
    For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
    Gripping Ring Material: Stainless Steel
    Hex Size: 27
    Hex Type: Hexagon Metric
    Industry: Industrial Manufacturing Equipment, Industrial Processing, Chemicals Processing, Electronics, Semiconductor, Power Generation, Renewable Energy, Transportation, Off-road Machinery
    Maximum Operating Temperature: 80
    Minimum Operating Temperature: -20
    Product Series: LF 3000®
    Product Style: Stud Fittings
    Product Style: Stud Fitting
    Product Type: Pneumatic Push-In Fittings - LF 3000®
    Quantity Per Box: 5
    Seal Material: NBR
    Shape: Elbow 90°
    Technology: Fluid & Gas Handling
    Vacuum Pressure Rating: 755
    Weight: 0.097

    Technical specifications


    Attributes
    Logistic Weight97 g
    Connection 1G 1/2
    Connection 216
    Type of threadingG
    Max. temperature80 °C
    Min. temperature-20 °C
    MaterialTechnical Polymer (Body);Brass (Sub-Base);NBR (O-Ring);Stainless Steel (Gripping Ring)
    60 mm
    90 mm
    Show UNSPSC/ECL@SS
    £ 16.21 excl. VAT
    / Each
    £ 19.45 incl. VAT
    • Usually arrives within 14 working days