Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883919 PUSH IN SINGLE BANJO BODY-8MM-G1/8IN
MECALINE 883919 PUSH IN SINGLE BANJO BODY-8MM-G1/8IN
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
883919
rubix:
216A3531
ean:
3660338373183
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883919 PUSH IN SINGLE BANJO BODY-8MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
G1/8
''
Metric exterior tube diameter
8
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
FESTO 190648 PUSH-IN FITTING QS-1/2-10-I
SMC KQ2T23-02AS BRASS FITTING 1/4 MALE THREAD I 3.2 TUBE
SMC KQ2H12-U04A ONE-TOUCH FITTING
AVENTICS R412005284
SMC KXL04-01S FITTING
FESTO 8085661 PUSH-IN FITTING NPQR-DK-G18-Q4
SMC KQ2L06-02NS1 ONE-TOUCH FITTING
AVENTICS R412004901
AVENTICS CONNECTOR:STRAIGHT 2121006180
MECALINE MALE 90 ELBOW 8-G1/4IN 853232
MECALINE 883839 PUSH IN FEMALE STUD-10MM-G1/4IN
SMC KQ2Y10-03S FITTING
SMC KQ2H09-01AS BRASS FITTING R RC 1/8 MALE THREAD I 5/16 TUBE
AVENTICS 2122006050 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2L04-02S FITTING