References
Festo:Y-PK-2
Rubix:122A9559
Manufacturer :19540
EAN:4052568022624

Technical specifications
| Connection 1 | 3 |
|---|---|
| Connection 2 | pour tube pneumatique de ø extérieur 3 mm |
| Material | pom |
Documents
Product details : FESTO 19540 BARBED Y-CONNECTOR Y-PK-2
Barbed Y-connector Y-PK-2 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=1,5 mm, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Pneumatic Connection=PK-2, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x40x5 mm |
|---|---|
| Logistic Weight | 0,94 g |
| Connection 1 | 3 |
| Connection 2 | pour tube pneumatique de ø extérieur 3 mm |
| Material | pom |
| Connecting diameter | 3 mm '' |
| Metric exterior tube diameter | 3 mm |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
- Delivery usually within ( 26 ) days