References
SMC:KQ2Y06-01NS1
Rubix:393A7489

Documents
Product details : SMC KQ2Y06-01NS1 ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
Fluid: air, water
Release collar allows easy removal of tubing without causing damage to the tube
This product is not intended for use in potable water systems
Fluid: air, water
Release collar allows easy removal of tubing without causing damage to the tube
This product is not intended for use in potable water systems
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | 6 |
| Connection 2 | 1/8 |
| Material | brass + electroless nickel plated |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | r1/8 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
- Delivery usually within ( 19 ) days