MECALINE 884293 STAINLESS STEEL SWIVEL MALE ELBOW 10-G1/2IN
STAINLESS STEEL SWIVEL MALE PARALLEL ELBOW FITTING WITH FKM SEAL
See technical informationSee documentsReferences
Mecaline:884293
Rubix:216A1992
EAN:3660338377228


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 10 |
Documents
Product details : MECALINE 884293 STAINLESS STEEL SWIVEL MALE ELBOW 10-G1/2IN
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 10 |
| Material | stainless steal |
Show UNSPSC/ECL@SS
£ 58.49 excl. VAT
/ Each
£ 70.19 incl. VAT
- In stock: Next day delivery