MECALINE 840779 MALE ELBOW NSF 10-G1/4IN


SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING WITH FKM SEAL - NSF

References
mecaline:840779
rubix:216A1795
ean:3660338061189
PARALLEL MALE ELBOW NSF Execution Cylindrical D.10-1/4
brand logo
Technical specifications
Connection 1G1/4
Connection 210
See all Specifications

Product details : MECALINE 840779 MALE ELBOW NSF 10-G1/4IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 1G1/4
Connection 210
Type of threadingCylindrical
MaterialNickel-plated brass
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
  • In stock: Next day delivery