MECALINE 884000 PUSH IN SWIVEL ELBOW-8MM-1/2 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:884000
Rubix:216A1074
EAN:3660338373909

Documents
Product details : MECALINE 884000 PUSH IN SWIVEL ELBOW-8MM-1/2 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 8 |
| Material | nickel-plated brass |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g1/2 |
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- In stock: Next day delivery
