LEGRIS SOFT START FITTING 7860 10 13


Pneumatic Soft Start Fittings

References
parker legris:7860 10 13
rubix:120A4940
ean:0820099335254
7860 - SOFT START FITTING FOR ISOLATING VALVE,BSPP
brand logo

Product details : LEGRIS SOFT START FITTING 7860 10 13


These fittings protect your system by preventing sudden shocks.

On start-up, they control the pressure increase in the downstream circuit; this helps prevent the risk of industrial accidents.

Features/Benefits:

- Protection of Equipment & Personnel
• Prevents the risk of damage after any stoppage which requires the system to be vented
• Returns the control valve to its initial position in total safety
• Adjustment of the pressurisation speed
• Protects the adjustment mechanism using a recessed adjustment screw

- Mounted on FRL
• Models 7860 and 7861: yellow identification washer
• Protection for the whole system
• Simultaneous pressurisation speed of the whole system

- Mounted on Control Valve
• Models 7870 and 7871: black identification washer
• Protection of individual circuits
• Mounted on the control valve, it optimises the pressurisation speed of a specific cylinder

Markets:

• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging

Application:

• Pneumatic Circuits Protection


Technologies:

• Control valve
• Isolating valve
• Pressure regulator
• Pneumatic system
• Pressure regulating valve

Technical Characteristics:

• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, silicone free
• Pressure: 3 to 10 bar
• Temperature: -15°C to +60°C

Regulations:

• DI: 2002/95/CE (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/CE (PED)

Product Types:

• Soft Start Fitting for Isolating Valve, Male BSPP Thread
• Soft Start Fitting for Isolating Valve, Male/Female BSPP Thread
• Soft Start Fitting for Control Valve, Male BSPP Thread
• Soft Start Fitting for Control Valve, Male/Female BSPP Thread
Application: Pneumatic Systems, Robotics, Textile, Semi-Conductors, Packaging, Pneumatics
Body Material: TECHNICAL POLYMER
Connection 1 Thread Size (metric): G1/4
Connection 2 Tube O.d. (mm): 10
Division: Low Pressure Connectors Europe Division
Gripping Ring: STAINLESS STEEL
Maximum Operating Pressure: 10
Maximum Operating Temperature: 60
Media: Compressed air
Minimum Operating Temperature: -15
Quantity Per Box: 1
Shape: Soft start for isolating valve
Specifications Met: DI: 2002/95/CE (RoHS), RG: 1907/2006 (REACH), DI: 97/23/CE (PED)
Weight: 0.112

Technical specifications


Attributes
Logistic Weight112 g
Package weight124 g
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 100.07 excl. VAT
/ Each
£ 120.08 incl. VAT
  • Usually arrives within 14 working days