LEGRIS FUNCTION FITTING 7985-06-13


Pneumatic Non-Return Valves

References
parker legris:7985 06 13
rubix:122A0950
ean:0820099339474
7985 - NON-RETURN VALVE SUPPLY FLOW BSP TAPER
brand logo

Product details : LEGRIS FUNCTION FITTING 7985-06-13


Non-return valves allow compressed air to flow in one direction and prevent it from flowing in the other. Mounted upstream of the circuit, they provide total protection. With different color codes for supply (green) and exhaust (red) version, you’ll be sure to not make a mistake. By making your installation safer and more intuitive, your installation cost is reduced.



Industries:


• Industrial manufacturing equipment 



Features/Benefits:


• Variety of Applications

• Wide range of choice from diameter 4 to 12 mm 

• Push-in connection: ease of use

• Threaded or push-in version

• Cracking Pressure value : 0.3 bar

• Compact and lightweight

• Lip seals for improved sealing performance

• Vibration resistance

• Tried and test durability according to DI 2006/42/CE.

• Symbol showing the flow direction.

• Color codes: Green: supply version / Red: exhaust version  



Applications:


• Automotive process

• Pneumatics

• Semiconductor

• Packaging

• Manufacturing equipment



Technologies:


• Function fitting

• Non-return valve

• Pneumatic systems

Application: Automotive Process, Robotics, Textile, Packaging, Pneumatics
Body Material: Technical polymer
Brand: Parker, Legris
Configuration: Tube to Port
Connection 1 Size: 6
Connection 1 Size: R 1/4 (Thread)
Connection 1 Type: Tube
Connection 1 Type: Male BSPT
Connection 2 Size: R 1/4
Connection 2 Size: 6 MM (O.D)
Connection 2 Type: Male BSPT
Cracking Pressure: 0.3
Division: Low Pressure Connectors Europe Division
Flow Direction: Supply Version
Flow Rate: 670 NL/MIN
For Fluid Type: Air
Height: 30.5
Hex Size: 16
Industry: Industrial Manufacturing Equipment, Industrial Processing
Maximum Flow Rate: 670
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Minimum Operating Pressure: 1
Minimum Operating Temperature: 0
Product Style: Check Valve
Product Type: Non-Return Valves
Quantity Per Box: 10
Seal Material: NBR
Shape: In-line non-return valve supply male
Technology: Pneumatics
Thread Material: Nickel-plated Brass
Weight: 0.021

Technical specifications


Attributes
Logistic Weight21 g
Package weight240 g
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 18.54 excl. VAT
/ Each
£ 22.25 incl. VAT
  • Usually arrives within 14 working days