PARKER DX1-406-70 5/2 DOUBLE AIR PILOT


Pneumatic Solenoid ISO Valve

References
parker hannifin:DX1-406-70
rubix:236A9185
brand logo
brand logo
Technical specifications
Type5/2 Bistable

Product details : PARKER DX1-406-70 5/2 DOUBLE AIR PILOT


Range of ISOMAX DX standardized distributors 5 sizes, mounting on ISO / VDMA standardized manifolds Flow rates up to 6060 L/min Range of ISO15407-1 and 5599-1 standardized distributors Use ceramic switching technology Durability greater than 100 million cycles dry air, lubricated or not Insensitive to variations in air quality (thanks to pad switching without joints) High flow rate and short response time thanks to the low friction of the internal drawer Choice of the type of internal or external actuation fast by reversal of the seal under the operator Captive fixing screws and seals under the distributor Individual electrical connections on each control coil Mounting on ISO / VDMA standardized bases.

Technical specifications


Attributes
Type5/2 Bistable
Show UNSPSC/ECL@SS
£ 74.11 excl. VAT
/ Each
£ 88.93 incl. VAT
  • Usually arrives within 14 working days