BURKERT 351172 120 NBR MS G1/2 PNO 5-16BAR 24V DC 8W
TYP 6430 3/2-way solenoid valve; servo piston
See technical informationReferences
Bürkert:351172
Rubix:234A4299
Manufacturer :351172
Product details : BURKERT 351172 120 NBR MS G1/2 PNO 5-16BAR 24V DC 8W
The valve 6430 is a servo-controlled 3/2-way piston valve. If the valve is not supplied with pilot air, a minimum differential pressure is required for operation. Variants: - For neutral liquids and gases in the pressure range 1-16 bar in NC and NO function. - For technical vacuum up to 3 bar in NC and NO function. - With pilot air for vacuum up to 8 bar in NC and NO function. All variants are available as a pulse variant to secure the respective switching position even in the event of a power interruption. For commissioning or manual operation the 6430 is equipped with a manual actuation (exception: pulse variant). To reduce electrical power consumption during operation, coils with integrated ?Kick and Drop? (KD) electronics are available in double-coil technology. As pilot valve, a maintenance-free, media-separated 3/2-way tilting armature valve Type 0331 is used. In conjunction with a plug according to DIN EN 175301 ? 803 Form A the valves meet protection class IP65.
Technical specifications
Attributes
| Type | burkert 351172 120 nbr ms g1/2 pno 5-16bar 24v dc 8w |
|---|
Show UNSPSC/ECL@SS
£ 359.67 excl. VAT
/ Each
£ 431.60 incl. VAT
- Usually arrives within 14 working days

