NORGREN RA/802080/M/320 DOUBLE ACT MAGNET CYLINDER
Pneumatic Standard Cylinder
See technical informationReferences
IMI Norgren:RA/802080/M/320
Rubix:110A6211
Manufacturer :RA/802080/M/320


Technical specifications
| Type | norgren ra/802080/m/320 double act magnet cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 320 mm |
Product details : NORGREN RA/802080/M/320 DOUBLE ACT MAGNET CYLINDER
Strengths
•Conforms to ISO 15552 (VDMA 24562 and NFE 49-003-
High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
High performance, stability and reliability
Polyurethane seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Technical specifications
Attributes
| Type | norgren ra/802080/m/320 double act magnet cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 320 mm |
| Length | 384 mm |
| Connection | g3/8 |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 279.62 excl. VAT
/ Each
£ 335.54 incl. VAT
- Usually arrives within 14 working days