CAMOZZI PROFILE BARREL CYL-D.ACTING-125 BORE-800 STROKE 61M2P125A0800


Pneumatic Cylinder

References
camozzi:61M2P125A0800
rubix:202A8029
manufacturer :10-6075-8002
brand logo
brand logo
Technical specifications
TypePneumatic Cylinder
See all Specifications

Product details : CAMOZZI PROFILE BARREL CYL-D.ACTING-125 BORE-800 STROKE 61M2P125A0800


The design of the 61 series cylinders is safe and facilitates sanitary processing and washing, which is of great importance for the food industry. The location of the piston is determined by the magnetic location sensors, which are installed directly in the cylinder body grooves. The cylinders of this series are equipped with damping devices at the end of the move with braking intensity adjustment. In addition, the piston has plastic washers to provide a silent stop in extreme positions.

Strengths

•Adjustable damping
Low Friction
Reducing the effect intermittent motion
Low Temperature
Abrasive Resistant
High stability stem to dirt

Applications

Facilitates sanitary processing and washing;Food industry;Industrial

Technical specifications


Attributes
TypePneumatic Cylinder
Cylinder stroke125 mm
Show UNSPSC/ECL@SS
£ 850.13 excl. VAT
/ Each
£ 1,020.16 incl. VAT
  • Usually arrives within 14 working days