References
Festo:CL-5/2-1/2
Rubix:107A7454
Manufacturer :5813
EAN:4052568110741

Documents
Product details : FESTO 5813 PNEUMATIC VALVE CL-5/2-1/2
Pneumatic valve CL-5/2-1/2 Without sub-base Valve function=5/2 monostable, Operating pressure=1 - 10 bar, Pilot pressure=2 - 10 bar, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x149x57 mm |
|---|---|
| Logistic Weight | 651,7 g |
| Type | cassette valve |
| Number of Ports | 5 |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 852.92 excl. VAT
/ Each
£ 1,023.50 incl. VAT
- Delivery usually within ( 10 ) days