FESTO 535909 SOLENOID VALVE MFH-5-1/8-S-EX
Solenoid valve MFH-5
See technical informationSee documentsReferences
Festo:MFH-5-1/8-S-EX
Rubix:110A2681
Manufacturer :535909
EAN:4052568169596

Documents
Product details : FESTO 535909 SOLENOID VALVE MFH-5-1/8-S-EX
Solenoid valve MFH-5-1/8-S-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 211 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 156.12 excl. VAT
/ Each
£ 187.34 incl. VAT
- Delivery usually within ( 26 ) days