Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 4503 PNEUMATIC VALVE J-5-PK-3
FESTO 4503 PNEUMATIC VALVE J-5-PK-3
Pneumatic Valve
References
festo:
J-5-PK-3
rubix:
112A8184
manufacturer :
4503
ean:
4052568000639
Technical specifications
Type
Pneumatic Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4503 PNEUMATIC VALVE J-5-PK-3
Pneumatic valve J-5-PK-3 Valve function=5/2 bistable, Standard nominal flow rate=105 l/min, Operating pressure=1 - 8 bar, Design structure=Poppet seat, Nominal size=2,5 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
90
x
50
x
40
mm
Logistic Weight
149,1
g
Type
Pneumatic Valve
Volume flow rate
105
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.95
excl. VAT
/
Each
£
257.94
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 8047094 ROLLER LEVER VALVE VMEF-R-M52-M-G14
FESTO 1002534 ANGLE SEAT VALVE
FESTO 536026 PNEUMATIC VALVE VL-5/3B-D-2-C-EX
FESTO 536024 PNEUMATIC VALVE VL-5/3E-D-3-C-EX
CAMOZZI FLOW CONTROL VLV-S/DRIVER-CYL UNIDIRECT-1/8-8MM GSCU 804-1/8-8
SMC XLA-16AH0 HIGH VACUUM VALVE
SMC LVA10-02F-A AIR OPERATED CHEMICAL VALVE
FESTO 1302994 HAND SLIDE VALVE VBOH-32-G14
SMC VM430-F01-01S 3 PORT MECHANICAL VALVE
AVENTICS VALVE 0821300901
CAMOZZI FLOW CONTROL VALVE RFO-383-1/8
SMC LVA30-03F-A AIR OPERATED VALVE
SMC VHS50-F10A PRESSURE RELIEF 3 PORT VALVE
FESTO 8824 PNEUMATIC VALVE JDH-5-1/8
NORGREN M/49/MAZ18J 3/2 NC SOL VALVE