Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 8824 PNEUMATIC VALVE JDH-5-1/8
FESTO 8824 PNEUMATIC VALVE JDH-5-1/8
JDH Valve Tiger Classic
References
festo:
JDH-5-1/8
rubix:
110A8012
manufacturer :
8824
ean:
4052568111281
Technical specifications
Type
JDH Valve Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8824 PNEUMATIC VALVE JDH-5-1/8
Pneumatic valve JDH-5-1/8 Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Logistic Weight
252,24
g
Type
JDH Valve Tiger Classic
Volume flow rate
600
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.83
excl. VAT
/
Each
£
167.80
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC XMA-16G-M9// STAINLESS STEEL HIGH VACUUM VALVE
SMC XLA-63DG-2M9// HIGH VACUUM ANGLE VALVE
FESTO 548904 VALVE CPVSC1-K-QXC
FESTO 1002543 ANGLE SEAT VALVE
FESTO 165077 ON/OFF VALVE HEL-1/4-D-MINI
FESTO 3488216 HAND LEVER VALVE
AVENTICS R412009272
NORGREN C01GH1028 10-1/4 HAND VALVE TUBE TO THRD
FESTO 3535619 ANGLE SEAT VALVE
PARKER VALVEMODULE PLM-A10
AVENTICS R412007280
FESTO 547533 QUICK EXHAUST VALVE VBQF-D-G18-E
FESTO 34436 PNEUMATIC VALVE VLX-2-1-MS
AVENTICS 5777700220
SMC EVM430-F01-01S MECHANICAL VALVE