SMC SYJA3220-M3 5 PORT AIR OPERATED VALVE
Pneumatically-operated 5/2 and 5/3-way valves SYJA#000 series
See technical informationReferences
SMC:SYJA3220-M3
Rubix:108A6178
Manufacturer :SYJA3220-M3
EAN:3618036147360

Product details : SMC SYJA3220-M3 5 PORT AIR OPERATED VALVE
The SYJ valve is an innovative combination of compact efficiency and superior performance, giving this series real added value. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SYJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SYJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.
•Body ported or base mounted
•Sonic conductance: C - 0.46dm3/(s·bar)
Actuation Type: 2 (2 Position Double)
Body Type: 20 (Body Ported)
Port Size: M3 (M3x0.5)
Bracket: None
•Sonic conductance: C - 0.46dm3/(s·bar)
Actuation Type: 2 (2 Position Double)
Body Type: 20 (Body Ported)
Port Size: M3 (M3x0.5)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 52.83 excl. VAT
/ Each
£ 63.40 incl. VAT
- Delivery usually within ( 8 ) days