References
SMC:SY3540R-5LOU-Q
Rubix:2608040
Manufacturer :SY3540R-5LOU-Q

Documents
Product details : SMC SY3540R-5LOU-Q SY EXTERNAL PILOT VALVE
Flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
Strengths
•Power consumption is reduced by power saving circuit
Space saving / improved operability
Space saving / improved operability
Technical specifications
Attributes
| Type | valve manifold assembly |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Pressure range | 100 kpa/0,7 mpa |
Show UNSPSC/ECL@SS
£ 93.03 excl. VAT
/ Each
£ 111.64 incl. VAT
- Delivery usually within ( 8 ) days