MECALINE 859996 UNION TRIPLE MM 10-6

TRIPLE UNION FITTINGS

See technical informationSee documents

References

Mecaline:859996
Rubix:216A2186
EAN:3660338149535
UNION TRIPLE Exterior tube diameter mm 10

Technical specifications

Materialh polymer
Connection 110 mm
See all Specifications

Documents

Product details : MECALINE 859996 UNION TRIPLE MM 10-6


Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body

Technical specifications


Attributes
Materialh polymer
Connection 110 mm
Connection 26 mm
Max. temperature80 °C
£ 9.71 excl. VAT
/ Each
£ 11.65 incl. VAT
  • In stock: Next day delivery