GISS 886758 POLAR FLEECE JACKET G-SMOOTH 2 GREY/BLACK M
POLAR FLEECE JACKET G-SMOOTH 2
See technical informationSee documentsReferences
Superseded Ref:847052
GISS:886758
Rubix:243A8252
EAN:3660338401459



Documents
Product details : GISS 886758 POLAR FLEECE JACKET G-SMOOTH 2 GREY/BLACK M
Two-colour polar fleece combining both style and comfort.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Usually arrives within 14 working days
