GISS 886761 POLAR FLEECE JACKET G-SMOOTH 2 GREY/BLACK XXL
POLAR FLEECE JACKET G-SMOOTH 2
See technical informationSee documentsReferences
GISS:886761
Rubix:243A8255
EAN:3660338401480



Documents
Product details : GISS 886761 POLAR FLEECE JACKET G-SMOOTH 2 GREY/BLACK XXL
Two-colour polar fleece combining both style and comfort.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | black |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- In stock: Next day delivery
