GISS 855221 POLAR FLEECE JACKET G-POLAR BLACK 2 SIZE S


Polar g polar black 2

References
giss:855221
rubix:216A6713
ean:3660338106750
POLAR FLEECE JACKET G-POLAR BLACK 2 Size S
brand logo
Technical specifications
Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : GISS 855221 POLAR FLEECE JACKET G-POLAR BLACK 2 SIZE S


Jacket 100% polar polyester 300 g/m², black polyester 325 g/m² inserts.\n.
Simple plastic zip closing with metal tab up to the throat. Polar lined straight collar. Hood on the inside of the collar. Sleeves with adjustable tightening Hook & Loop straps. Elastic lower tightening with cord blocks on the interior sides. Kidney protections. Reflecting stripe.\n.
3 pockets: 2 lower pockets, zipped hand-rest, 1 vertical upper pocket with waterproof zipper.\n.
STRONG POINTS\n.
Comfortable and light polar fleece.

Technical specifications


Attributes
Colourblack
Sizes
Main materialpolyester
Material100% polar polyester
Show UNSPSC/ECL@SS
£ 44.24 excl. VAT
/ Each
£ 53.09 incl. VAT
  • Usually arrives within 14 working days