MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH L


Polo shirt Borneo anthracite

References
mascot:00783-260-888-L
rubix:379A3285
ean:5707209644626
Polo Shirt Borneo 00783-260-888 / L
brand logo
Technical specifications
Colourgrey
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH L


Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.

Technical specifications


Attributes
Logistic Weight300 g
Colourgrey
Sizel
Main materialpolyester
Long sleevesno
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days