MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK L


Polo shirt Borneo Black

References
mascot:00783-260-09-L
rubix:217A7323
ean:5708628288842
Polo Shirt Borneo 00783-260-09 / L
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK L


Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.

Technical specifications


Attributes
Logistic Weight300 g
Colourblack
Sizel
Main materialpolyester
Long sleevesno
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 17.77 excl. VAT
/ Each
£ 21.32 incl. VAT
  • Usually arrives within 14 working days