Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 2XL
Polo shirt Borneo Black
References
mascot:
00783-260-09-2XL
rubix:
379A3258
ean:
5708628288866
Technical specifications
Colour
Black
Size
2XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 2XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
Black
Size
2XL
Main material
Polyester
Long sleeves
No
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.53
excl. VAT
/
Each
£
18.64
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1186 LADIES SILVERSWIFT POLOSHIRT NAVY ROYAL 16
ORN 1160 LADIES EAGLE POLOSHIRT PINK 10
ORN 1196 LADIES ORIOLE WICKING POLOSHIRT NAVY 22
MASCOT 20583 CROSSOVER POLO SHIRT DNAVY XS
ORN 1160 LADIES EAGLE POLOSHIRT GRAPHITE 18
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DEEP BLACK S
ORN 1188 AVOCET POLOSHIRT NAVY RED S
ORN 1160 LADIES EAGLE POLOSHIRT BOTTLE 16
REGATTA TRS147 42D COOLWEAVE POLO CLASSIC RED S
MASCOT 20583 CROSSOVER POLO SHIRT DEEP BLACK M
REGATTA TRS143 15 CLASSIC 65/40 POLO OXFORD BLUE XL
ORN 1160 LADIES EAGLE POLOSHIRT ASH 8
MASCOT 51588 GRASSE POLO SHIRT MOSS GREEN M
ORN 1198 AVOCET WICKING POLOSHIRT NAVY RED L
REGATTA TRS224 800 PRO WICKING POLO BLACK 2XL