Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY XS
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY XS
Polo shirt Borneo dark navy
References
mascot:
00783-260-010-XS
rubix:
379A3225
ean:
5707209807526
Technical specifications
Colour
navy
Size
xs
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY XS
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
260
g
Colour
navy
Size
xs
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT GRAPHITE 2XL
REGATTA TRS101 900 PRO 50/50 POLO WHITE XL
ORN 1190 ORIOLE WICKING POLOSHIRT GRAPHITE 2XL
ORN 1160 LADIES EAGLE POLOSHIRT BLACK 6
REGATTA TRS101 2EC PRO 50/50 POLO HEATHER GREY 3XL
ORN 1150 EAGLE POLOSHIRT GRAPHITE S
ORN 1150 EAGLE POLOSHIRT YELLOW M
ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX 4XL
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT GRAPHITE 4XL
MASCOT 20183 CROSSOVER POLO SHIRT DNAVY XS
ORN 1130 RAVEN POLOSHIRT RED XL
HELLYHAN 79168_220-L WOMENS CLASSIC POLO ALERT RED L
ORN 1160 LADIES EAGLE POLOSHIRT WHITE 8
REGATTA TRS264 48B NAVIGATE SHORT SLEEVE POLO BLK/CLSSICRD 3XL
REGATTA TRS264 4RA NAVIGATE SHORT SLEEVE POLO NAVY/SLGREY XL