MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY S


Polo shirt Borneo navy

References
mascot:00783-260-01-S
rubix:379A3220
ean:5708628288620
Polo Shirt Borneo 00783-260-01 / S
brand logo
Technical specifications
Colournavy
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY S


Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.

Technical specifications


Attributes
Logistic Weight280 g
Colournavy
Sizes
Main materialpolyester
Long sleevesno
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days