Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY XL
Polo shirt Borneo navy
References
mascot:
00783-260-01-XL
rubix:
379A3221
ean:
5708628288651
Technical specifications
Colour
navy
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
navy
Size
xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRS101 900 PRO 50/50 POLO WHITE 5XL
ORN 1190 ORIOLE WICKING POLOSHIRT GRAPHITE L
REGATTA TRS101 540 PRO 50/50 POLO NAVY S
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT NAVY 5XL
ORN 1150 EAGLE POLOSHIRT KELLY GREEN 3XL
ORN 1152 EGRET SLIM FIT POLOSHIRT BLACK 2XL
ORN 1150 EAGLE POLOSHIRT SKY XL
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT GRAPHITE S
ORN 1130 RAVEN POLOSHIRT ROYAL 4XL
HELLYHAN 79168_220-XS WOMENS CLASSIC POLO ALERT RED XS
ORN 1160 LADIES EAGLE POLOSHIRT YELLOW 16
REGATTA TRS264 4RA NAVIGATE SHORT SLEEVE POLO NAVY/SLGREY XL
REGATTA TRS264 B74 NAVIGATE SHORT SLEEVE POLO BLK/NEWROYAL M
ORN 1160 LADIES EAGLE POLOSHIRT WHITE 8
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT RED M