Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY 2XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY 2XL
Polo shirt Borneo navy
References
mascot:
00783-260-01-2XL
rubix:
379A3215
ean:
5708628288668
Technical specifications
Colour
navy
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT NAVY 2XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
navy
Size
2xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.65
excl. VAT
/
Each
£
21.18
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT DNAVY 5XL
REGATTA TRS101 900 PRO 50/50 POLO WHITE 4XL
ORN 1190 ORIOLE WICKING POLOSHIRT GRAPHITE 5XL
REGATTA TRS101 2EC PRO 50/50 POLO HEATHER GREY 6XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT NAVY 4XL
ORN 1150 EAGLE POLOSHIRT KELLY GREEN 2XL
ORN 1150 EAGLE POLOSHIRT YELLOW XS
ORN 1198 AVOCET WICKING POLOSHIRT BLACK REFLEX M
ORN 1170 WEAVER LONG SLEEVED POLOSHIRT GRAPHITE M
ORN 1130 RAVEN POLOSHIRT ROYAL 3XL
HELLYHAN 79168_220-XL WOMENS CLASSIC POLO ALERT RED XL
ORN 1160 LADIES EAGLE POLOSHIRT YELLOW 14
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT GREEN 3XL
REGATTA TRS264 4RA NAVIGATE SHORT SLEEVE POLO NAVY/SLGREY L
REGATTA TRS264 B74 NAVIGATE SHORT SLEEVE POLO BLK/NEWROYAL S